Zoro Homepage

Laser Warning Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, 451R89

  • Mfr # 451R89

  • Zoro # G5370659


product price: $13.99
/ea

Key Features

Header
Danger
Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class IV Laser Product.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R89
Zoro #
G5370659
UPC #
00194484050511
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class IV Laser Product.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Sign Legend Color
Black, Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Language
English
Material
Plastic
Legend Color
Black, Yellow
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Subject Matter
Laser Hazard
Header Legend Color
White
Double-Sided
No
Header Background Color
Red
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
ANSI 969 Compliant
No
State Specific Sign
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-61
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Format
ANSI/OSHA Format
Sign Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class Iv Laser Product.
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend Background Color
White
Material Properties
Rigid
Legend Pictogram ID
PRAD-10
Legend Pictogram Description
Laser In Yellow Triangle With Black Outline
Sign Header
Danger
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Laser Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class Iv Laser Product., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.