Zoro Homepage

Laser Warning Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, 451T19

  • Mfr # 451T19

  • Zoro # G5159697


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Laser Light
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451T19
Zoro #
G5159697
UPC #
00194484001650
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Light
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
No
Double-Sided
No
Background Color
White
Sign Legend Color
Black, Red
Mounting Style
With Mounting Holes
Header Background Color
White
OSHA Compliant
No
Legend Style
Symbol and Text
Subject Matter
Laser Hazard
Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Language
English
Header Legend Color
Black
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend
Danger Laser Light
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Legend Pictogram Description
Laser
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Legend Pictogram ID
PRAD-15
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Laser Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Danger Laser Light, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.