Laser Warning Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451R28

  • Mfr # 451R28

  • Zoro # G5902631


product price: $8.89
/ea

Key Features

Header
Danger
Legend
Laser Operating
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R28
Zoro #
G5902631
UPC #
00194484259068
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operating
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black, Red
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Language
English
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Subject Matter
Laser Hazard
Material
Vinyl
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Background Color
White
Sign Legend Text Color
Black, Red
Sign Header
Danger
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Sign Header Style
Text
Sign Mounting Location
Wall
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Laser Operating
Sign Header Background Color
Black, Red, White
Write on Surface
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
State Specific Sign
No
Material Properties
Flexible
Legend Pictogram ID
PRAD-15
Includes Mounting Hardware
No
Metal Detectable
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Legend Pictogram Description
Laser
Product Type
Safety Sign

Description

Laser Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Operating, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.