Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Warning Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451R91

  • Mfr # 451R91

  • Zoro # G5870072


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class IV Laser Product.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R91
Zoro #
G5870072
UPC #
00194484153649
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class IV Laser Product.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Subject Matter
Laser Hazard
Legend Color
Black, Yellow
Language
English
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
Background Color
White
Double-Sided
No
Material
Vinyl
Header Legend Color
White
Header Background Color
Red
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Legend Pictogram Description
Laser In Yellow Triangle With Black Outline
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class Iv Laser Product.
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Header Pictogram ID
PPIC-61
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Background Color
Red
Sign Header Style
Symbol and Text
Metal Detectable
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Write on Surface
No
Chemical Resistant
No
Sign Legend Background Color
White
Legend Pictogram ID
PRAD-10
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Laser Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class Iv Laser Product., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.