Laser Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451P90

  • Mfr # 451P90

  • Zoro # G5840307


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451P90
Zoro #
G5840307
UPC #
00194484153076
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Yellow
Legend Color
Black
Material
Aluminum
Background Color
Yellow
Language
English
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
State Specific Sign
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend
Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Sign Header
Caution
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.