Laser Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451P97

  • Mfr # 451P97

  • Zoro # G5185402


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Laser Area. Vision Damage May Result.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451P97
Zoro #
G5185402
UPC #
00194484001353
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser Area. Vision Damage May Result.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Yellow
Material
Aluminum
Subject Matter
Laser Hazard
Double-Sided
No
Legend Color
Black, Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Yellow
Background Color
White
Language
English
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Write on Surface
No
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Legend Pictogram ID
PRAD-10
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Sign Header Background Color
Yellow
Includes Mounting Hardware
No
Header Pictogram ID
PPIC-55
Sign Legend
Laser Area. Vision Damage May Result.
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Number of Printed Sides
1
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Legend Pictogram Description
Laser In Yellow Triangle With Black Outline
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header
Caution
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Area. Vision Damage May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.