Laser Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451R16

  • Mfr # 451R16

  • Zoro # G5794673


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
Laser Pictogram
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451R16
Zoro #
G5794673
UPC #
00194484153212
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Pictogram
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol
Material
Aluminum
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Black
Header Legend Color
White
Subject Matter
Laser Hazard
Header Background Color
Black, Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Language
English
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Symbol
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Legend Pictogram Description
(Laser Symbol)
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend
(Laser Symbol)
Sign Header
Danger
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend (Laser Symbol), Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.