Laser Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451R23

  • Mfr # 451R23
  • Zoro # G5808980
product price: 
$
17.79
/ea

Key Features

Header
Danger
Legend
Laser Operating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
451R23
Zoro #
G5808980
UPC #
00194484153274
Country of Origin
United States
Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operating
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Legend Color
Black, Red
Language
English
Background Color
White
Material
Aluminum
Sign Legend Text Color
Black, Red
Legend Pictogram Description
Laser
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend
Laser Operating
Sign Header Style
Text
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Material Properties
Rigid
Write on Surface
No
State Specific Sign
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Legend Pictogram ID
PRAD-15
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Operating, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products