Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451R49

  • Mfr # 451R49

  • Zoro # G5199229


product price: $16.99
/ea

Key Features

Header
Danger
Legend
Laser Beams Do Not Look Directly At Laser Lights
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R49
Zoro #
G5199229
UPC #
00194484001452
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Beams Do Not Look Directly At Laser Lights
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Subject Matter
Laser Hazard
Background Color
White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Legend Color
Black, Red
Material
Aluminum
Language
English
Header Legend Color
White
Mounting Style
With Mounting Holes
Header Background Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Legend Pictogram ID
PRAD-15
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
Legend Pictogram Description
Laser
Sign Header
Danger
Sign Header Text Color
White
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Legend
Laser Beams Do Not Look Directly At Laser Lights
Anti-Slip Surface
No
Sign Header Style
Text
Material Properties
Rigid
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Beams Do Not Look Directly At Laser Lights, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.