Zoro Homepage

Laser Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451R55

  • Mfr # 451R55

  • Zoro # G5779930


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R55
Zoro #
G5779930
UPC #
00194484153458
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Legend Color
Black, Yellow
Sign Legend Color
Black, Yellow
Subject Matter
Laser Hazard
Language
English
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Background Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Material
Aluminum
Header Background Color
Red
Sign Legend Text Color
Black, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Chemical Resistant
Yes
Sign Header Style
Symbol and Text
Material Properties
Rigid
Header Pictogram ID
PPIC-61
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Legend Pictogram Description
Laser In Yellow Triangle With Black Outline
ANSI 969 Compliant
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Red
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
State Specific Sign
No
Legend Pictogram ID
PRAD-10
Glow In The Dark
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.