Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451R74

  • Mfr # 451R74

  • Zoro # G5779720


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Laser Radiation. Avoid Direct Exposure To Beam. Class 111B Laser Product.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R74
Zoro #
G5779720
UPC #
00194484153557
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Radiation. Avoid Direct Exposure To Beam. Class 111B Laser Product.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Color
Black, Red
Background Color
White
Material
Aluminum
Language
English
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Legend Pictogram ID
PRAD-15
Includes Mounting Hardware
No
Sign Legend
Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header Style
Text
State Specific Sign
No
Mirror Print
No
Material Properties
Rigid
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Laser
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header
Danger
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Radiation Avoid Direct Exposure To Beam Class 111B Laser Product, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products