Laser Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451R80

  • Mfr # 451R80

  • Zoro # G5816330


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Laser Radiation. Avoid Direct Exposure To Beam. Class 111B Laser Product.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R80
Zoro #
G5816330
UPC #
00194484153595
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Radiation. Avoid Direct Exposure To Beam. Class 111B Laser Product.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Color
Black, Yellow
Subject Matter
Laser Hazard
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black, Yellow
Header Background Color
Red
Material
Aluminum
Operating Temp. Range
-40 Degrees to 140 Degrees F
Language
English
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header
Danger
Metal Detectable
No
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Header Style
Symbol and Text
Legend Pictogram ID
PRAD-10
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
ANSI 969 Compliant
No
Sign Header Text Color
White
Average Outdoor Durability
5 yr
Material Properties
Rigid
Number of Printed Sides
1
Sign Header Background Color
Red
Mirror Print
No
Sign Legend
Laser Radiation. Avoid Direct Exposure To Beam. Class 111B Laser Product.
Header Pictogram ID
PPIC-61
Corrosion Resistant
Yes
Chemical Resistant
Yes
Legend Pictogram Description
Laser In Yellow Triangle With Black Outline
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Graffiti Resistant
Yes
Write on Surface
No
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Radiation. Avoid Direct Exposure To Beam. Class 111B Laser Product., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.