Zoro Homepage

Laser Warning Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451P99

  • Mfr # 451P99

  • Zoro # G5365923


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Laser Area. Vision Damage May Result.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451P99
Zoro #
G5365923
UPC #
00194484050368
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser Area. Vision Damage May Result.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Double-Sided
No
Subject Matter
Laser Hazard
Header Background Color
Yellow
Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
Legend Color
Black, Yellow
Sign Legend Color
Black, Yellow
Header Legend Color
Black
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend
Laser Area. Vision Damage May Result.
Legend Pictogram Description
Laser In Yellow Triangle With Black Outline
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Header Pictogram ID
PPIC-55
Corrosion Resistant
Yes
Mirror Print
No
Includes Mounting Hardware
No
Legend Pictogram ID
PRAD-10
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Yellow
Mounting Pattern
4 Corner
Number of Printed Sides
1
State Specific Sign
No
Sign Header Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Area. Vision Damage May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.