Zoro Homepage

Laser Warning Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451R25

  • Mfr # 451R25

  • Zoro # G5372381


product price: $9.79
/ea

Key Features

Header
Danger
Legend
Laser Operating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R25
Zoro #
G5372381
UPC #
00194484050399
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operating
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Subject Matter
Laser Hazard
Legend Color
Black, Red
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Background Color
White
Header Background Color
Black, Red
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Material
Plastic
Double-Sided
No
Mounting Style
With Mounting Holes
Header Legend Color
White
Sign Legend Text Color
Black, Red
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Metal Detectable
No
Legend Pictogram Description
Laser
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Legend
Laser Operating
Sign Header
Danger
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Legend Pictogram ID
PRAD-15
Glow In The Dark
No
Write on Surface
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Text Color
White
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Operating, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.