Zoro Homepage

Laser Warning Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451R45

  • Mfr # 451R45

  • Zoro # G5369852


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Laser Wear Protective Laser Goggles
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R45
Zoro #
G5369852
UPC #
00194484050412
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Wear Protective Laser Goggles
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Material
Plastic
Language
English
Double-Sided
No
Sign Legend Color
Black, Red
Header Background Color
Black, Red
Legend Style
Symbol and Text
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Background Color
White
Subject Matter
Laser Hazard
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
State Specific Sign
No
Material Properties
Rigid
Graffiti Resistant
Yes
Anti-Slip Surface
No
Legend Pictogram Description
Laser
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PRAD-15
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Write on Surface
No
Sign Header Style
Text
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header
Danger
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Sign Legend
Laser Wear Protective Laser Goggles
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Wear Protective Laser Goggles, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.