Zoro Homepage

Laser Warning Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451R51

  • Mfr # 451R51

  • Zoro # G5268851


product price: $9.79
/ea
Sold in multiples of 3 for $29.37

Key Features

Header
Danger
Legend
Laser Beams Do Not Look Directly At Laser Lights
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R51
Zoro #
G5268851
UPC #
00194484001469
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Beams Do Not Look Directly At Laser Lights
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Material
Plastic
Mounting Style
With Mounting Holes
Background Color
White
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, Red
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Subject Matter
Laser Hazard
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Language
English
Sign Legend Text Color
Black, Red
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Material Properties
Rigid
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Legend Pictogram ID
PRAD-15
Sign Header Background Color
Black, Red, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Laser Beams Do Not Look Directly At Laser Lights
Sign Header Text Color
White
Sign Header Style
Text
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Corrosion Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
4 Corner
Legend Pictogram Description
Laser
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Beams Do Not Look Directly At Laser Lights, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products