Laser Warning Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451R63
Mfr # 451R63
Zoro # G5380757
product price: $9.39
/eaSold in multiples of 2 for $18.78
Key Features
Header
Danger
Legend
Laser Radiation Avoid Direct Eye Exposure
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451R63
Zoro #
G5380757
UPC #
00194484050443
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Radiation Avoid Direct Eye Exposure, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.