Zoro Homepage

Laser Warning Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451R70

  • Mfr # 451R70

  • Zoro # G5378060


product price: $9.79
/ea

Key Features

Header
Danger
Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class IV Laser Product.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R70
Zoro #
G5378060
UPC #
00194484050467
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class IV Laser Product.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Material
Plastic
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Language
English
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Background Color
White
Subject Matter
Laser Hazard
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Color
Black, Red
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Graffiti Resistant
Yes
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Legend Pictogram ID
PRAD-15
Anti-Slip Surface
No
Chemical Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend
Laser Radiation Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation Class Iv Laser Product
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Legend Background Color
White
Material Properties
Rigid
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Legend Pictogram Description
Laser
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Radiation Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation Class Iv Laser Product, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.