Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Warning Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451T18

  • Mfr # 451T18

  • Zoro # G5386162


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Laser Light
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451T18
Zoro #
G5386162
UPC #
00194484050535
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Light
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Legend Color
Black, Red
Sign Legend Color
Black, Red
ANSI Compliant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Background Color
White
Language
English
Header Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Material
Plastic
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
Subject Matter
Laser Hazard
Header Legend Color
Black
Sign Legend Text Color
Black, Red
Glow In The Dark
No
ANSI 969 Compliant
No
Metal Detectable
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
Laser
Sign Format
Other Format
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Sign Header
No Header
Number of Printed Sides
1
Mirror Print
No
Material Properties
Rigid
Legend Pictogram ID
PRAD-15
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Write on Surface
No
Sign Legend
Danger Laser Light
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Danger Laser Light, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.