Zoro Homepage

Laser Warning Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451T25

  • Mfr # 451T25

  • Zoro # G5248588


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451T25
Zoro #
G5248588
UPC #
00194484001681
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Language
English
Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Blue
Legend Color
Black
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Material
Plastic
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Subject Matter
Laser Hazard
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Material Properties
Rigid
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Header Text Color
White
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Sign Legend
Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required
Graffiti Resistant
Yes
Write on Surface
No
Chemical Resistant
Yes
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Sign Header
Notice
ANSI Standards
ANSI Z535
Mirror Print
No
State Specific Sign
No
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Repair In Progress Do Not Enter When Light Is Flashing Eye Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.