Zoro Homepage

Laser Warning Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451T31

  • Mfr # 451T31

  • Zoro # G5372339


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Warning
Legend
Laser Operating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451T31
Zoro #
G5372339
UPC #
00194484050559
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
Laser Operating
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Orange
Double-Sided
No
Legend Style
Symbol and Text
Subject Matter
Laser Hazard
Header Legend Color
Black
Material
Plastic
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Background Color
Orange
Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend
Laser Operating
Chemical Resistant
Yes
Sign Header Text Color
Black
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Corrosion Resistant
Yes
Write on Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Metal Detectable
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Header
Warning
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Orange
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Operating, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.