Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451P88

  • Mfr # 451P88

  • Zoro # G5822463


product price: $7.29
/ea

Key Features

Header
Caution
Legend
Laser Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451P88
Zoro #
G5822463
UPC #
00194484153069
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Laser Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black, Red
Background Color
Yellow
Material
Vinyl
Legend Color
Black, Red
Language
English
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend Background Color
Yellow
Mirror Print
No
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Header Style
Text
State Specific Sign
No
Sign Header Text Color
Yellow
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Laser Area
Legend Pictogram Description
Laser
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Legend Pictogram ID
PRAD-17
Write on Surface
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Header Background Color
Black
Sign Header
Caution
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.