Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R53

  • Mfr # 451R53

  • Zoro # G5833322


product price: $7.29
/ea

Key Features

Header
Danger
Legend
Laser Beams Do Not Look Directly At Laser Lights
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R53
Zoro #
G5833322
UPC #
00194484153441
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Beams Do Not Look Directly At Laser Lights
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Legend Color
Black, Red
Header Legend Color
White
Material
Vinyl
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Subject Matter
Laser Hazard
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
Background Color
White
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Language
English
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend
Laser Beams Do Not Look Directly At Laser Lights
Adhesive Style
Permanent
Legend Pictogram ID
PRAD-15
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Legend Pictogram Description
Laser
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Mirror Print
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Corrosion Resistant
No
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Header
Danger
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Background Color
White
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Beams Do Not Look Directly At Laser Lights, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.