Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R59

  • Mfr # 451R59

  • Zoro # G5864929


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R59
Zoro #
G5864929
UPC #
00194484153472
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Yellow
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Vinyl
Language
English
Legend Color
Black, Yellow
Background Color
White
Sign Legend Text Color
Black, Yellow
Sign Legend Background Color
White
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Adhesive Type
Acrylic
Sign Header
Danger
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Legend
Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur.
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Corrosion Resistant
No
Legend Pictogram Description
Laser In Yellow Triangle With Black Outline
Number of Printed Sides
1
Sign Header Background Color
Red
Header Pictogram ID
PPIC-61
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Adhesive Style
Permanent
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Text Color
White
Chemical Resistant
No
Legend Pictogram ID
PRAD-10
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Beams. Do Not Look Directly At Laser Lights. Vision Damage Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.