Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451T03

  • Mfr # 451T03

  • Zoro # G5854499


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451T03
Zoro #
G5854499
UPC #
00194484153700
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
Subject Matter
Laser Hazard
Sign Legend Color
Black
Header Legend Color
White
Background Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Metal Detectable
No
Protective Coating
No Protective Coating
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
Corrosion Resistant
No
Sign Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Test Area Do Not Approach This Area When Red Light Is Flashing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products