Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Cowhide ( Double Palm ), Shirred Slip-On, Keystone Thumb, Gunn Cut, Yellow

  • Mfr # 5NGN8

  • Zoro # G0130006


product price: $11.49
/pr

Key Features

Color
Yellow
Material
Cowhide ( Double Palm )
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NGN8
Zoro #
G0130006
UPC #
190735105115
Country of Origin
India

Dimensions

Glove Size
M
Glove Length Style
Standard
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Yellow
Material
Cowhide ( Double Palm )
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide ( Double Palm )
Application
Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Lining
Unlined
Glove Leather Grade
A, B
Insulated
No
Sold As
Pair
Leather Palm Type
Full-Grain
Stitching Material
Polyester
Leather Palm Process
Grain
Brand and Series
Condor
Leather Glove Style
Drivers
Glove Materials
Cowhide
Cuff Style
Shirred Slip-On
Leather Glove Liner Type
Unlined
Pairs per Package
12
Finger Coverage
Full Finger
Glove Back Color
Yellow
Oil-Resistant
No
Glove Hand Style
Left and Right
Leather Coverage Style
Full Leather
Reflective Backing
No
Palm Color
Yellow
Glove Construction
Cut and Sewn
Palm/Back Material
Cowhide
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Includes Double Palm
Yes

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.