Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, XL, 1 Pair

  • Mfr # 3ZL49

  • Zoro # G0055027


product price: $6.79
/pr

Key Features

Color
White
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZL49
Zoro #
G0055027
UPC #
190735092231
Country of Origin
India

Dimensions

Glove Size
XL
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Drivers Gloves
Color
White
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Stitching Material
Polyester
Lining
Unlined
Glove Leather Grade
B
Insulated
No
Application
General Work Tasks
Sold As
Pair
Leather Glove Style
Drivers
Glove Materials
Cowhide
Brand and Series
Condor
Cuff Style
Shirred Slip-On
Leather Glove Liner Type
Unlined
Reflective Backing
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Glove Back Color
White
Oil-Resistant
No
Includes Double Palm
No
Leather Coverage Style
Full Leather
Palm Color
White
Finger Coverage
Full Finger
Glove Hand Style
Left and Right

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.