Zoro Homepage

Leather Drivers Gloves, Gauntlet Cuff, Wing Thumb, Yellow, 2XL, 1 PR

  • Mfr # 48WU18

  • Zoro # G6298446


product price: $26.69
/pr

Key Features

Color
Yellow
Material
Goatskin
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48WU18
Zoro #
G6298446
UPC #
190735939802
Country of Origin
China

Dimensions

Glove Size
2XL
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Leather Drivers Gloves
Color
Yellow
Material
Goatskin
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Liner Material
Cotton
Glove Cut
Gunn
Palm Material
Goatskin
Stitching Material
Polyester
Glove Leather Grade
A, B
Insulated
No
Lining
Fleece
Application
General Purpose
Leather Palm Process
Full-Grain
Leather Palm Type
Full-Grain
Sold As
Pair
Glove Back Color
Yellow
Leather Glove Liner Type
Cotton Fleece Liner
Brand and Series
Condor
Cuff Style
Gauntlet
Glove Materials
Goatskin
Waterproof
No
Leather Glove Style
Drivers
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Includes Double Palm
No
Finger Coverage
Full Finger
Palm Color
Yellow
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Pairs per Package
12
Palm/Back Material
Goatskin
Reflective Backing
No
Leather Coverage Style
Full Leather
Oil-Resistant
No
Series
Condor
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.