Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Pigskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Beige, S 1 PR

  • Mfr # 1AD40

  • Zoro # G0055072


product price: $7.85
/pr

Key Features

Color
Beige
Material
Pigskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Pigskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AD40
Zoro #
G0055072
UPC #
190735049754
Country of Origin
China

Dimensions

Glove Size
S
Glove Length Style
Standard
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Pigskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Pigskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Pigskin
Insulated
No
Application
General Work Tasks
Leather Palm Type
Full-Grain
Glove Leather Grade
B
Stitching Material
Polyester
Lining
Unlined
Sold As
Pair
Glove Materials
Pigskin
Cuff Style
Shirred Slip-On
Leather Glove Style
Drivers
Brand and Series
Condor
Leather Glove Liner Type
Unlined
Leather Coverage Style
Full Leather
Glove Back Color
Beige
Palm Color
Beige
Minimum Temperature
Not Rated
Reflective Backing
No
Oil-Resistant
No
Includes Double Palm
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
Palm/Back Material
Pigskin
Glove Hand Style
Left and Right

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.