Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Cowhide, Shirred Slip-On, Straight Thumb, Gunn Cut, Beige, S 1 PR

  • Mfr # 20GZ15

  • Zoro # G8548233


product price: $7.89
/pr
Sold in multiples of 12 for $94.68

Key Features

Color
Beige
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20GZ15
Zoro #
G8548233
UPC #
190735896495
Country of Origin
India

Dimensions

Glove Size
S
Glove Length Style
Standard
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Lining
Unlined
Glove Leather Grade
B
Stitching Material
Polyester
Insulated
No
Leather Palm Process
Full-Grain
Application
General Purpose
Leather Palm Type
Full-Grain
Sold As
Pair
Leather Glove Style
Drivers
Glove Materials
Cowhide
Cuff Style
Shirred Slip-On
Brand and Series
Condor
Leather Glove Liner Type
Unlined
Minimum Temperature
Not Rated
Glove Back Color
Beige
Glove Hand Style
Left and Right

Description

Leather Gloves, Leather Glove Style Drivers, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.