Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, High-Visibility Orange, M, 1 PR
Mfr # 48WU10
Zoro # G5575407
product price:Â $8.69
/prKey Features
Color
High-Visibility Orange
Material
Pigskin with Polyester Mesh Back
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Polyester Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48WU10
Zoro #
G5575407
UPC #
190735939550
Country of Origin
China
Dimensions
Glove Size
M
Glove Length Style
Standard
Size- Alpha
M
Size- Numeric
8
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.