Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, High-Visibility Orange, S, 1 PR

  • Mfr # 48WU09

  • Zoro # G5575416


product price:  $8.69
/pr

Key Features

Color
High-Visibility Orange
Material
Pigskin with Polyester Mesh Back
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Polyester Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48WU09
Zoro #
G5575416
UPC #
190735939567
Country of Origin
China

Dimensions

Glove Size
S
Glove Length Style
Standard
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Drivers Gloves
Color
High-Visibility Orange
Material
Pigskin with Polyester Mesh Back
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Polyester Mesh
Glove Liner Material
Cotton/Polyester
Glove Cut
Gunn
Palm Material
Pigskin
Insulated
No
Leather Palm Process
Full-Grain
Lining
Unlined
Glove Leather Grade
A, B
Leather Palm Type
Full-Grain
Sold As
Pair
Application
General Purpose
Stitching Material
Polyester
Leather Glove Style
Drivers
Glove Materials
Pigskin
Cuff Style
Shirred Slip-On
Brand and Series
Condor
Cut-Resistance Coverage
Not Tested
Glove Safety Features
High-Visibility
Leather Glove Liner Type
Cotton/Polyester Liner
Glove Hand Style
Left and Right
Glove Features
High-Visibility
Finger Coverage
Full Finger
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
High-Visibility Features
High-Visibility Backing
Oil-Resistant
No
Palm/Back Material
Pigskin with Polyester Mesh Back
Reflective Backing
Yes
Pairs per Package
12
Leather Coverage Style
Leather Palm
Glove Back Color
High-Visibility Orange
Series
Condor
Minimum Temperature
Not Rated
Includes Double Palm
No
Palm Color
Beige
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.