Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, High-Visibility Orange, XL, 1 PR

  • Mfr # 48WU12

  • Zoro # G5575389


product price:  $8.69
/pr

Key Features

Color
High-Visibility Orange
Material
Pigskin with Polyester Mesh Back
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Polyester Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48WU12
Zoro #
G5575389
UPC #
190735939536
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Drivers Gloves
Color
High-Visibility Orange
Material
Pigskin with Polyester Mesh Back
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Polyester Mesh
Glove Liner Material
Cotton/Polyester
Glove Cut
Gunn
Palm Material
Pigskin
Sold As
Pair
Stitching Material
Polyester
Leather Palm Process
Full-Grain
Leather Palm Type
Full-Grain
Glove Leather Grade
A, B
Lining
Unlined
Insulated
No
Application
General Purpose
Glove Materials
Pigskin
Cuff Style
Shirred Slip-On
Brand and Series
Condor
Glove Safety Features
High-Visibility
Leather Glove Style
Drivers
Leather Glove Liner Type
Cotton/Polyester Liner
Glove Hand Style
Left and Right
Series
Condor
Oil-Resistant
No
Palm Color
Beige
High-Visibility Features
High-Visibility Backing
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Palm/Back Material
Pigskin with Polyester Mesh Back
Glove Back Color
High-Visibility Orange
Leather Coverage Style
Leather Palm
Minimum Temperature
Not Rated
Includes Double Palm
No
Reflective Backing
Yes
Pairs per Package
12
Glove Features
High-Visibility
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.