Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, White, S, 1 PR

  • Mfr # 60NM46

  • Zoro # G701701876


product price: $4.85
/pr
Sold in multiples of 12 for $58.20

Key Features

Color
White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60NM46
Zoro #
G701701876
UPC #
-
Country of Origin
India

Dimensions

Glove Size
S
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Drivers Gloves
Color
White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
High-Visibility
No
Glove Leather Grade
B, C
Includes ID Panel
No
Palm Style
Single Layer
Windproof
No
Stitching Material
Polyester
Glove Materials
Goatskin
Hand Protection Style
Glove
Includes Pull Strap
No
Leather Glove Style
Drivers
Brand and Series
Condor
Knuckle Protection Material
No
Finger Coverage
Full Finger
Includes Red Palm
No
Leather Color
White
Oil Resistant
No
Glove Back Color
White
Cuff Style
Shirred Slip-On
Reflective Backing
No
Includes Pinch Point Protection
No
Includes Keypad Nib
No
Includes Padded Palm
No
Water Resistant
No
Includes Double Palm
No
Leather Glove Liner Type
Unlined
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Waterproof
No
Thumb Sweat Wipe
No
Glove Hand Style
Left and Right
Insulated
No
Leather Palm Process
Grain
Oil-Resistant
No
Minimum Temperature
Not Rated

Description

Leather Drivers Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.