Leather Drivers Gloves, Shirred Slip-On Cuff, Straight Thumb, Yellow, M, 1 PR

  • Mfr # 48WU05

  • Zoro # G5575440


product price:  $27.59
/pr

Key Features

Color
Yellow
Material
Deerskin
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Deerskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48WU05
Zoro #
G5575440
UPC #
190735939598
Country of Origin
China

Dimensions

Glove Size
M
Glove Length Style
Standard
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Drivers Gloves
Color
Yellow
Material
Deerskin
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Deerskin
Glove Liner Material
Cotton/Polyester
Glove Cut
Gunn
Palm Material
Deerskin
Lining
Unlined
Leather Palm Type
Grain
Stitching Material
Polyester
Application
General Purpose
Insulated
No
Glove Leather Grade
A, B
Sold As
Pair
Leather Palm Process
Tanned
Brand and Series
Condor
Cuff Style
Shirred Slip-On
Glove Materials
Deerskin
Leather Glove Style
Drivers
Cut-Resistance Coverage
Not Tested
Leather Glove Liner Type
Cotton/Polyester Liner
Glove Hand Style
Left and Right
Palm/Back Material
Deerskin
Hand Protection Style
Glove
Series
Condor
Reflective Backing
No
Includes Double Palm
No
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Oil-Resistant
No
Pairs per Package
12
Glove Back Color
Yellow
Includes Reinforced Thumb Crotch
No
Palm Color
Yellow
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.