Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Shirred Slip-On Cuff, Wing Thumb, Gold/Yellow, M, 1 PR

  • Mfr # 48WT94

  • Zoro # G5575501


product price: $21.29
/pr

Key Features

Color
Gold/Yellow
Material
Goatskin
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48WT94
Zoro #
G5575501
UPC #
190735939659
Country of Origin
China

Dimensions

Glove Size
M
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Gold/Yellow
Material
Goatskin
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Liner Material
Cotton
Glove Cut
Gunn
Palm Material
Goatskin
Insulated
No
Glove Leather Grade
A, B
Lining
Jersey
Leather Palm Process
Tanned
Sold As
Pair
Stitching Material
Kevlar(R)
Leather Palm Type
Grain
Application
General Purpose
Leather Glove Style
Drivers
Leather Glove Liner Type
Cotton Jersey Liner
Waterproof
No
Glove Materials
Goatskin
Brand and Series
Condor
Glove Back Color
Yellow
Cuff Style
Shirred Slip-On
Glove Hand Style
Left and Right
Oil-Resistant
No
Reflective Backing
No
Series
Condor
Finger Coverage
Full Finger
Palm Color
Yellow
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Includes Double Palm
No
Pairs per Package
12
Palm/Back Material
Goatskin
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.