Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Cowhide, Shirred Slip-On, Straight Thumb, Gunn Cut, Beige, XL 1 PR

  • Mfr # 20GZ12

  • Zoro # G8548206


product price: $7.89
/pr
Sold in multiples of 12 for $94.68

Key Features

Color
Beige
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20GZ12
Zoro #
G8548206
UPC #
190735893463
Country of Origin
India

Dimensions

Glove Size
XL
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Stitching Material
Polyester
Application
General Purpose
Leather Palm Process
Full-Grain
Sold As
Pair
Lining
Unlined
Leather Palm Type
Full-Grain
Insulated
No
Glove Leather Grade
B
Glove Materials
Cowhide
Leather Glove Style
Drivers
Brand and Series
Condor
Cuff Style
Shirred Slip-On
Leather Glove Liner Type
Unlined
Glove Back Color
Beige
Minimum Temperature
Not Rated
Glove Hand Style
Left and Right

Description

Leather Gloves, Leather Glove Style Drivers, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.