Zoro Homepage

Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Beige/Blue, M, 1 PR

  • Mfr # 20GZ10

  • Zoro # G8548181


product price: $6.29
/pr
Sold in multiples of 12 for $75.48

Key Features

Color
Beige/Blue
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20GZ10
Zoro #
G8548181
UPC #
190735890325
Country of Origin
India

Dimensions

Glove Size
M
Glove Length Style
Standard
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Gloves
Color
Beige/Blue
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Glove Back Material
Cotton, Polyester
Insulated
No
Stitching Material
Polyester
Glove Leather Grade
A, B
Sold As
Pair
Application
General Purpose
Lining
Cotton/Polyester
Leather Palm Process
Full-Grain
Palm Material
Cowhide
Glove Hand Style
Left and Right
Leather Glove Style
Work
Brand and Series
Condor
Leather Glove Liner Type
Fleece Liner
Minimum Temperature
Not Rated
Glove Back Color
Beige/Blue
Lining Material
Cotton, Polyester
Palm Style
Full-Grain

Description

Leather Gloves, Leather Glove Style Work, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.