Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Black/Beige, 2XL, 1 PR

  • Mfr # 48WU33

  • Zoro # G5575230


product price:  $8.69
/pr

Key Features

Color
Black/Beige
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48WU33
Zoro #
G5575230
UPC #
190735939383
Country of Origin
Bangladesh

Dimensions

Glove Size
2XL
Glove Length Style
Standard
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Leather Gloves
Color
Black/Beige
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Leather Grade
A, B
Application
General Purpose
Glove Back Material
Cotton, Polyester
Leather Palm Process
Full-Grain
Insulated
No
Stitching Material
Polyester
Lining
Fleece
Sold As
Pair
Brand and Series
Condor
Leather Glove Style
Work
Cut-Resistance Coverage
Not Tested
Leather Glove Liner Type
Cotton/Polyester Liner
Palm Material
Cowhide
Glove Hand Style
Left and Right
Pairs Per Package
12
Glove Features
Double Palm
Glove Back Color
Beige/Black
Reflective Backing
No
Series
Condor
Hand Protection Style
Glove
Palm Color
Beige
Minimum Temperature
Not Rated
Oil-Resistant
No
Leather Coverage Style
Leather Palm
Includes Double Palm
Yes
Includes Reinforced Thumb Crotch
No
Lining Material
Fleece
Palm Style
Full-Grain
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.