Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Black/Beige, XL, 1 PR

  • Mfr # 48WU32

  • Zoro # G5575249


product price: $8.69
/pr

Key Features

Color
Black/Beige
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48WU32
Zoro #
G5575249
UPC #
190735939390
Country of Origin
Bangladesh

Dimensions

Glove Size
XL
Glove Length Style
Standard
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Gloves
Color
Black/Beige
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Sold As
Pair
Glove Back Material
Cotton, Polyester
Insulated
No
Leather Palm Process
Full-Grain
Lining
Fleece
Glove Leather Grade
A, B
Stitching Material
Polyester
Application
General Purpose
Brand and Series
Condor
Cut-Resistance Coverage
Not Tested
Leather Glove Style
Work
Leather Glove Liner Type
Cotton/Polyester Liner
Palm Material
Cowhide
Glove Hand Style
Left and Right
Glove Back Color
Beige/Black
Series
Condor
Leather Coverage Style
Leather Palm
Includes Double Palm
Yes
Reflective Backing
No
Palm Color
Beige
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Pairs Per Package
12
Glove Features
Double Palm
Minimum Temperature
Not Rated
Lining Material
Fleece
Palm Style
Full-Grain
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.