Zoro Homepage

Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, White/High-Visibility Orange, M

  • Mfr # 48WT89

  • Zoro # G6298568


product price: $7.89
/pr

Key Features

Color
White/High-Visibility Orange
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48WT89
Zoro #
G6298568
UPC #
190735939925
Country of Origin
Bangladesh

Dimensions

Glove Size
M
Glove Length Style
Standard
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Gloves
Color
White/High-Visibility Orange
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Leather Grade
A, B
Stitching Material
Polyester
Leather Palm Process
Tanned
Lining
Thinsulate
Sold As
Pair
Insulated
No
Application
General Purpose
Leather Glove Style
Work
Cut-Resistance Coverage
Not Tested
Glove Back Material
Cowhide
Brand and Series
Condor
Leather Glove Liner Type
Cotton/Polyester Liner
Palm Material
Cowhide
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
Includes Double Palm
No
Reflective Backing
Yes
Pairs Per Package
12
High-Visibility Features
High-Visibility Backing
Palm Color
Gray
Oil-Resistant
No
Leather Coverage Style
Full Leather
Glove Features
High-Visibility
Series
Condor
Includes Reinforced Thumb Crotch
No
Glove Back Color
Orange/White
Hand Protection Style
Glove
Lining Material
Thinsulate â„¢
Palm Style
Grain
Glove Safety Features
High-Visibility Backing
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.