Zoro Homepage

Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Gray/Blue, S, 1 PR

  • Mfr # 20GY98

  • Zoro # G8548102


product price: $4.29
/pr

Key Features

Color
Gray/Blue
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20GY98
Zoro #
G8548102
UPC #
190735890295
Country of Origin
Bangladesh

Dimensions

Glove Size
S
Glove Length Style
Standard
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Gloves
Color
Gray/Blue
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Glove Back Material
Cotton, Polyester
Sold As
Pair
Leather Palm Process
Full-Grain
Glove Leather Grade
B, C
Insulated
No
Application
General Purpose
Lining
Jersey
Stitching Material
Polyester
Palm Material
Cowhide
Glove Hand Style
Left and Right
Leather Glove Style
Work
Cut-Resistance Coverage
Not Tested
Brand and Series
Condor
Leather Glove Liner Type
Cotton/Polyester Liner
Glove Back Color
Gray/Blue
Minimum Temperature
Not Rated
Lining Material
Jersey
Palm Style
Split

Description

Leather Gloves, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.