Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Hook-and-Loop Cuff, Wing Thumb, Brown, L, 1 PR

  • Mfr # 6JJ99

  • Zoro # G0054616


product price: $7.69
/pr

Key Features

Color
Brown
Material
Goatskin
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6JJ99
Zoro #
G0054616
UPC #
190735107614
Country of Origin
India

Dimensions

Glove Size
L
Glove Length Style
Standard
Glove Length
7 1/2 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Drivers Gloves
Color
Brown
Material
Goatskin
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Insulated
No
Sold As
Pair
Leather Palm Type
Full-Grain
Glove Leather Grade
A, B
Lining
Unlined
Stitching Material
Polyester
Cuff Style
Hook-and-Loop
Leather Glove Style
Work
Glove Materials
Goatskin
Brand and Series
Condor
Leather Glove Liner Type
Unlined
Glove Hand Style
Left and Right
Cuff Material
Leather
Leather Palm Process
Grain
Minimum Temperature
Not Rated
Pairs per Package
12
Hand Protection Style
Glove
Series
Condor
Includes Reinforced Thumb Crotch
No
Palm/Back Material
Goatskin
Includes Double Palm
No
Finger Coverage
Fingerless
Oil-Resistant
No
Cuff Color
Brown
Glove Construction
Cut and Sewn
Leather Coverage Style
Full Leather
Palm Color
Brown
Reflective Backing
No
Glove Back Color
Brown
Includes
Handy Wrist Strap
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Fingerless, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Length 7 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Hook-and-Loop, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.