Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cowhide, Gauntlet Cuff, Wing Thumb, Full Finger, Gray, S, 1 PR

  • Mfr # 5AJ38

  • Zoro # G0054126


product price: $6.69
/pr

Key Features

Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AJ38
Zoro #
G0054126
UPC #
190735104019
Country of Origin
Bangladesh

Dimensions

Glove Size
S
Glove Length Style
Standard
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Gloves
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
Lining
Unlined
Insulated
No
Glove Back Material
Cotton
Stitching Material
Polyester
Sold As
Pair
Glove Leather Grade
C, D
Leather Glove Style
Work
Cut-Resistance Coverage
Not Tested
Brand and Series
Condor
Leather Glove Liner Type
Cotton/Polyester Liner
Glove Hand Style
Left and Right
Palm Material
Cowhide
Minimum Temperature
Not Rated
Leather Coverage Style
Leather Palm
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Reflective Backing
No
Glove Back Color
Blue/Red
Oil-Resistant
No
Includes Double Palm
No
Series
Condor
Palm Color
Gray
Lining Material
Unlined
Palm Style
Split
Pairs per Package
12
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton/Polyester, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.