Leather Gloves, Goatskin, Safety Cuff, Wing Thumb, Full Finger, Red/White, L, 1 PR
Mfr # 6JG07
Zoro # G0054582
product price:Â $5.15
/prKey Features
Color
Red/White
Thumb Style
Wing
Glove Liner Material
Polyester Fleece
Glove Materials
Goatskin
Leather Grade
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6JG07
Zoro #
G0054582
UPC #
190735107591
Country of Origin
India
Dimensions
Glove Size
L
Glove Length Style
Standard
Glove Length
10 1/2 in
Size- Alpha
L
Cuff Length
2 3/4 in
Size- Numeric
9
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Polyester Fleece, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.