Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Pigskin, Knit Cuff, Wing Thumb, Full Finger, Beige/Blue, L, 1 PR

  • Mfr # 5T926

  • Zoro # G0055237


product price: $15.99
/pr

Key Features

Color
Beige/Blue
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Pigskin
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5T926
Zoro #
G0055237
UPC #
190735105887
Country of Origin
China

Dimensions

Glove Size
L
Glove Length Style
Standard
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Gloves
Color
Beige/Blue
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Pigskin
Leather Grade
Premium
Cuff Style
Knit
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Back Material
Cotton, Polyester
Insulated
No
Glove Leather Grade
A
Stitching Material
Polyester
Lining
Polyester
Sold As
Pair
Palm Material
Pigskin
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Not Tested
Brand and Series
Condor
Leather Glove Style
Work
Leather Glove Liner Type
Cotton/Polyester Liner
Minimum Temperature
Not Rated
Series
Condor
Includes Reinforced Thumb Crotch
No
Palm Color
Beige
Glove Back Color
Beige/Blue
Oil-Resistant
No
Includes Double Palm
No
Hand Protection Style
Glove
Leather Coverage Style
Leather Palm
Reflective Backing
No
Lining Material
Polyester
Palm Style
Full-Grain
Pairs per Package
12
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Knit, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.