Zoro Homepage

Leather Gloves, Knit Wrist Cuff, Wing Thumb, Orange, L, 1 PR

  • Mfr # 48WU01

  • Zoro # G5575468


product price: $13.19
/pr

Key Features

Color
Orange
Thumb Style
Wing
Leather Grade
A/B
Cuff Style
Knit Wrist
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48WU01
Zoro #
G5575468
UPC #
190735939611
Country of Origin
China

Dimensions

Glove Size
L
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Gloves
Color
Orange
Thumb Style
Wing
Leather Grade
A/B
Cuff Style
Knit Wrist
Glove Cut
Gunn
Lining
Outing Lining-65% cotton / 35% polyesterInsulation-50% Polypropylene 50% PolyesterWATERPROOF
Glove Leather Grade
A, B
Application
General Purpose
Leather Palm Process
Tanned
Sold As
Pair
Stitching Material
Polyester
Insulated
No
Glove Hand Style
Left and Right
Palm Material
Pigskin
Glove Back Material
Fabric
Minimum Temperature
Not Rated
Lining Material
Outing Lining-65% cotton / 35% polyester, Insulation-50% Polypropylene 50% Polyester
Palm Style
Grain

Description

Leather Gloves, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.