Zoro Homepage

Leather Gloves, Knit Wrist Cuff, Wing Thumb, Orange, M, 1 PR

  • Mfr # 48WT99

  • Zoro # G5575477


product price: $13.19
/pr

Key Features

Color
Orange
Thumb Style
Wing
Leather Grade
A/B
Cuff Style
Knit Wrist
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48WT99
Zoro #
G5575477
UPC #
190735939628
Country of Origin
China

Dimensions

Glove Size
M
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Gloves
Color
Orange
Thumb Style
Wing
Leather Grade
A/B
Cuff Style
Knit Wrist
Glove Cut
Gunn
Lining
Outing Lining-65% cotton / 35% polyesterInsulation-50% Polypropylene 50% PolyesterWATERPROOF
Stitching Material
Polyester
Application
General Purpose
Leather Palm Process
Tanned
Sold As
Pair
Glove Leather Grade
A, B
Insulated
No
Glove Hand Style
Left and Right
Glove Back Material
Fabric
Palm Material
Pigskin
Minimum Temperature
Not Rated
Lining Material
Outing Lining-65% cotton / 35% polyester, Insulation-50% Polypropylene 50% Polyester
Palm Style
Grain
Shop By
Closeouts

Description

Leather Gloves, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.