Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, White, L, 1 PR

  • Mfr # 60NM48

  • Zoro # G201701871


product price:  $4.85
/pr
Sold in multiples of 12 for $58.20

Key Features

Color
White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60NM48
Zoro #
G201701871
UPC #
-
Country of Origin
India

Dimensions

Glove Size
L
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Drivers Gloves
Color
White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Glove Materials
Goatskin
Glove Leather Grade
B, C
Hand Protection Style
Glove
Includes Keypad Nib
No
Knuckle Protection Material
No
Water Resistant
No
Includes Red Palm
No
Leather Palm Process
Grain
Stitching Material
Polyester
Windproof
No
Includes Pull Strap
No
Includes Double Palm
No
High-Visibility
No
Glove Hand Style
Left and Right
Includes Padded Palm
No
Cuff Style
Shirred Slip-On
Insulated
No
Touchscreen Compatible
No
Leather Color
White
Glove Construction
Cut and Sewn
Oil Resistant
No
Glove Back Color
White
Brand and Series
Condor
Leather Glove Style
Drivers
Palm Style
Single Layer
Leather Glove Liner Type
Unlined
Finger Coverage
Full Finger
Includes Pinch Point Protection
No
Thumb Sweat Wipe
No
Includes ID Panel
No
Reflective Backing
No
Waterproof
No
Minimum Temperature
Not Rated
Oil-Resistant
No

Description

Leather Drivers Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.