Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, White, M, 1 PR

  • Mfr # 60NM47

  • Zoro # G801701875


product price:  $4.85
/pr
Sold in multiples of 12 for $58.20

Key Features

Color
White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60NM47
Zoro #
G801701875
UPC #
-
Country of Origin
India

Dimensions

Glove Size
M
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Includes Pinch Point Protection
No
Reflective Backing
No
Thumb Sweat Wipe
No
Glove Hand Style
Left and Right
Stitching Material
Polyester
Includes Padded Palm
No
Waterproof
No
Glove Materials
Goatskin
Includes ID Panel
No
Includes Double Palm
No
Leather Color
White
Glove Construction
Cut and Sewn
Leather Glove Liner Type
Unlined
Water Resistant
No
Glove Back Color
White
Hand Protection Style
Glove
Brand and Series
Condor
Oil Resistant
No
Insulated
No
Includes Keypad Nib
No
Includes Red Palm
No
Knuckle Protection Material
No
Palm Style
Single Layer
Finger Coverage
Full Finger
High-Visibility
No
Includes Pull Strap
No
Leather Palm Process
Grain
Touchscreen Compatible
No
Glove Leather Grade
B, C
Cuff Style
Shirred Slip-On
Leather Glove Style
Drivers
Windproof
No
Minimum Temperature
Not Rated
Oil-Resistant
No

Description

Leather Drivers Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.